Zoro Homepage

Croma Select S 180 2-Jet Showerhead 1.8 Gpm

  • Mfr # 04388000

  • Zoro # G708454140


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
5.31 in
Width
11.22 in
Length
12.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04388000
Zoro #
G708454140
UPC #
4059625017845
Country of Origin
Unknown

Dimensions

Height
5.31 in
Width
11.22 in
Length
12.01 in

Details

Finish
Chrome

Description

147 no-clog spray channels


  • •Spray modes: Rain, IntenseRain
  • •Low-flow compliant - 1.8 GPM
  • •Select button for comfortable alternation of spray modes
  • •Fully-finished matching spray face

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.