Shop HANSGROHE
See all product information
Create Account
Finoris Freestanding Tub Filler Trim with 1.75 GPM Handshower in Brushed Nickel
- Mfr # 76445821
- Zoro # G822973244
product price:Â
$
4,953.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76445821
- Zoro #
- G822973244
- UPC #
- -
- Country of Origin
- Unknown
- Finish
- Brushed Nickel
Description
Design statement: expressive single-lever tub filler in brushed nickel for a free-standing bath. The floor-standing Finoris single-lever tub filler from hansgrohe makes a strong statement in the bathroom with the FinishPlus surface in brushed nickel: for an individual design where people are the center of attention. Design and innovative features merge in a fascinating way and redefine everyday life in the bathroom. The outer shape is deliberately minimalist. The handle is extra flat. Nothing disturbs the perfect appearance. Outstanding design at hansgrohe includes easy use in everyday life: the ergonomically shaped wing handle controls water volume and temperature. The elegant hand shower with two spray types is always close at hand, and the diverter sits exactly where it is needed. Nothing gives up puzzles. Quality and comfort for high demands Particularly pleasant: the water is automatically enriched with air (AirPower). This creates fuller and softer water drops that splash less. This transforms the bath into a place of well-being and relaxation. With one hand switch to the shower head. The shower hose prevents twisting thanks to a special attachment. And after the water is turned off, the water flow automatically switches back to the bath inlet. This protects against surprises.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.