Shop HANSGROHE
See all product information
Create Account
Finoris Single-Hole Faucet 230 with 2-Spray Pull-Out, 1.2 GPM in Matte Black
- Mfr # 76063671
- Zoro # G922972826
product price:Â
$
1,023.99
/ea
Free Shipping & Returns
Key Features
Length
8.5 in
Height
9.8 in
Width
1.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76063671
- Zoro #
- G922972826
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Single Hole Bathroom Faucet
- Color
- Matte Black
Dimensions
- Length
- 8.5 in
- Height
- 9.8 in
- Width
- 1.9 in
Description
Flexible design faucet in matte black with pull-out spray The Finoris 230 single-lever bathroom faucet in matte black with pull-out spray from hansgrohe impresses with a sleek, geometric design and numerous comfort functions. The sink is the heart of the bathroom. Here life is often turbulent and always poses new requirements. This faucet allows the spout to be flexibly pulled out to a length of up to 19 in. At the touch of a button, the hansgrohe Select button switches from the crystal clear laminar spray to the PowderRain Spray type. This helps with quick hair washing under the faucet, bathing a baby, rinsing the sink and much more. Thanks to the built-in reset, the laminar spray is automatically selected again after switching off the faucet, preventing surprises. Form and function in harmony The puristic design sets an expressive accent in the bathroom with the Easy-to-clean surface in matte black. Longer like new: limescale residue is simply wiped off by the flexible silicone nozzles of the shower head (QuickClean). Push-open drain included. The included push-open drain fitting is operated without a pull rod. A short finger pressure on the drain plug opens or closes the valve. Without the pull rod on the back, the faucet looks even more puristic.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.