Shop HANSGROHE
See all product information
Create Account
Finoris Wall-Mounted Single-Handle Faucet Trim, 1.2 GPM in Matte White
- Mfr # 76050701
- Zoro # G422971855
product price:Â
$
902.99
/ea
Free Shipping & Returns
Key Features
Color
Matte White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76050701
- Zoro #
- G422971855
- UPC #
- -
- Country of Origin
- Unknown
Details
- Color
- Matte White
Description
Slim design single lever mixer faucet for wall mounting The Finoris 2-hole wall-mounted bathroom faucet from hansgrohe stands out: thanks to its sleek, geometric shape and clever Installation in the wall. This creates more space around the sink and can also be combined well with a free-standing vessel sink. The minimalist design sets an expressive accent in the bathroom with the brilliant, Easy-to-clean surface in matte white. The high quality faucet keeps what the elegant shape promises. The pin handle controls a smooth-running ceramic mixing system from hansgrohe. It reliably regulates water quantity and temperature with one hand. The quiet and crystal clear laminar spray continues the slim fitting body and forms a harmonious unit. Thanks to hansgrohe EcoRight technology, the fuacet designr is particularly water-saving. It uses a maximum of 1.2 GPM - even at high water pressure. Drain fitting included. The included non-locking drain fitting is used for sinks and washbasins without overflow. It prevents water from overflowing. More flexibility in bathroom design: the handle can be placed either on the right or left. Depending on how the base body is mounted in the wall.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.