Shop HANSGROHE
See all product information
Create Account
Finoris Wide-spread Faucet 160 with Pop-up Drain, 1.2 GPM in Brushed Nickel
- Mfr # 76034821
- Zoro # G322972808
product price:Â
$
871.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76034821
- Zoro #
- G322972808
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Widespread Bathroom Faucet
- Color
- Brushed Nickel
Description
Modern 3-hole faucet in brushed nickel for a puristic bathroom ambience - includes push-open drain The Finoris 160 3-hole bathroom faucet in brushed nickel with push-open drain assembly from hansgrohe interprets the classic operating concept surprisingly new and modern via two wing handles. The slim, geometric shapes fit particularly well into a puristic bathroom ambience. There, the faucet sets an expressive accent with its easy-to-clean surface in brushed nickel. The high quality faucet keeps what the elegant design promises. The two wing handles control high-quality ceramic valves from hansgrohe. The amount and temperature of the water are reliably adjusted. The quiet and crystal clear laminar spray continues the slim fitting body and forms a harmonious unit. Thanks to hansgrohe EcoRight technology, the faucet helps save water. It uses a maximum of 1.2 GPM - even at high water pressure. The sink is the heart of the bathroom. Here, the high spout simplifies with approx. 6 in. distance from the aink for many everyday tasks (ComfortZone 160). Whether it is filling large vessels or washing hair quickly under the faucet, the Finoris 3-hole bathroom faucet 160 supports confidently. Push-open drain included. The included push-open drain fitting is operated without a pull rod. A short finger pressure on the drain plug opens or closes the valve. Without the pull rod on the back, the faucet looks even more puristic.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov