FixFit S Wall Outlet with Handshower Holder in Chrome
- Mfr # 26888001
- Zoro # G222972809
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Length
3 in
Depth (In.)
4 in
Color
Chrome
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26888001
- Zoro #
- G222972809
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Chrome
- Item
- Wall Outlet
Dimensions
- Length
- 3 in
- Depth (In.)
- 4 in
- Width
- 4 in
Description
Practical can be so beautiful: hansgrohe FixFit S wall connection with shower head holder The FixFit S wall connection with shower support from hansgrohe provides a water connection and a secure hold for the shower head. This looks beautiful and also creates more space in the shower with its compact dimensions. Water volume and temperature can be adjusted via a concealed shower faucet, sold separately. With its timeless round wall flange, the hansgrohe FixFit S wall connection is your first choice for any bathroom environment - contemporary or classic. Installation is extremely simple: the FixFit S is screwed onto an existing water outlet on the wall (size G 1/2; DN15). After that, any commercially available shower hose can be connected. All hoses with a conical nut will fit into the holder - including shower hoses from the hansgrohe range that are identical in colour also. You can create your own dream bathroom without much effort.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.