Flowstar S Flowstar Bottle Trap in Matte White
- Mfr # 52105701
- Zoro # G722972378
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Depth
9.1 in
Length (In.)
13.6 in
Color - Drains
Matte White
Width
2.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52105701
- Zoro #
- G722972378
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Depth
- 9.1 in
- Length (In.)
- 13.6 in
- Width
- 2.8 in
Details
- Item
- Trap
- Color - Drains
- Matte White
Description
They are powerful and reliable. The Flowstar S by hansgrohe offers the siphon drain in the form of tube and bottle trap (also "cup trap"). Customers often choose design traps - streamlined products that fit well in modern bathroom ambience. They are complemented by inlet, drain and overflow fittings, reliable valves and accessories around your fittings. The Flowstar S is available in 8 different finishes to perfectly match your bathroom fixtures.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.