Shop HANSGROHE
See all product information
Create Account
Individual Wall Niche Brushed Stainless Steel w/ Design Frame 12"x 6"x 4" in Polished Gold Optic
- Mfr # 56094990
- Zoro # G922973007
product price:Â
$
807.99
/ea
Free Shipping & Returns
Key Features
Length
4 in
Color
Polished Gold Optic
Width (In.)
9 in
Depth (In.)
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56094990
- Zoro #
- G922973007
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 4 in
- Width (In.)
- 9 in
- Depth (In.)
- 15 in
Details
- Color
- Polished Gold Optic
- Item
- Wall Niche
Description
Shelf as a design highlight: hansgrohe XtraStoris individual wall niche (12 x 6 x 4 in) with polished gold optic-colored frame. The XtraStoris individual wall niche 12 x 6 x 4 in with designer frame in brushed stainless steel from hansgrohe is more than just a highly functional shelf for the shower area. In fact, the brushed stainless steel body in combination with the polished gold optic-colored frame will transform your wall niche into an absolute design highlight in a modern bathroom setting. The shelf solution for showers or bathrooms is perfectly matched to hansgrohe FinishPlus products and blends in seamlessly with the room design. The result? An exclusive, seamless bathroom design. With a size of 12 x 6 x 4 in, the shelf offers extra storage space for personal care products. At the same time, the wall-integrated installation ensures more elbow room in the shower. Included in the box is the brushed stainless steel body and a water-tight installation set especially designed for the wet area, including sealing fleece. This makes it easy to install and safe to use. Quality from hansgrohe: The surface of the body and frame is easy to clean and retains its beauty for longer.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.