Shop HANSGROHE
See all product information
Create Account
Joleena Base Plate for Single-Hole Kitchen Faucets, 10" in Brushed Gold Optic
- Mfr # 04797250
- Zoro # G622973505
product price:Â
$
70.29
/ea
Key Features
Length - Drains
2.8 in
Color - Drains
Brushed Gold Optic
Width
10.9 in
Depth
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04797250
- Zoro #
- G622973505
- UPC #
- -
- Country of Origin
- Unknown
- Color - Drains
- Brushed Gold Optic
- Item
- Base Plate
Dimensions
- Length - Drains
- 2.8 in
- Width
- 10.9 in
- Depth
- 0.4 in
Description
The kitchen is where we gather, the center of our daily routines and family lives. With a wide range of kitchen fixtures, Joleena has products to fille every moment. For the helping hands that need washing and the food that needs rinsing, Joleena is there. The Joleena base plate for single-hole bath faucets allows you to install the single-hole design in an existing multi-hole setup.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.