Zoro Homepage

Joleena Higharc Kitchen Faucet, 2-Spray Pull-Down, 1.75 Gpm In Matte Black

  • Mfr # 04793670

  • Zoro # G808461765


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Height
3.27 in
Length (In.)
23.82 in
Width
13.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04793670
Zoro #
G808461765
UPC #
4059625261569
Country of Origin
Unknown

Dimensions

Height
3.27 in
Length (In.)
23.82 in
Width
13.31 in

Description

Joleena Higharc Kitchen Faucet, 2-Spray Pull-Down, 1.75 Gpm In Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.