Shop HANSGROHE
See all product information
Create Account
Joleena Towel Bar, 18" in Brushed Bronze
- Mfr # 04784140
- Zoro # G322973003
product price:Â
$
90.00
/ea
Key Features
Height
2.2 in
Bar Length
4 in
Color
Brushed Bronze
Width
20.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04784140
- Zoro #
- G322973003
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Towel Bar
- Color
- Brushed Bronze
Dimensions
- Height
- 2.2 in
- Bar Length
- 4 in
- Width
- 20.2 in
Description
The Joleena collection includes a range of fixtures and accessories designed to make your bathroom a cleaner and more polished part of your home. The 18-inch towel bar makes the perfect addition to the rest of the Joleena bath collection, giving your bathroom a uniform look. The mounting hardware is included with the towel bar, making installation quick and easy.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.