Shop HANSGROHE
See all product information
Create Account
Locarno HighArc Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM in Brushed Bronze
- Mfr # 04852140
- Zoro # G422973521
product price:Â
$
770.00
/ea
Free Shipping & Returns
Key Features
Depth
17.4 in
Length - Drains
10.2 in
Width
4.5 in
Color - Drains
Brushed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04852140
- Zoro #
- G422973521
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Kitchen Faucet
- Color - Drains
- Brushed Bronze
Dimensions
- Depth
- 17.4 in
- Length - Drains
- 10.2 in
- Width
- 4.5 in
Description
Inspired by the Art Deco movement and the 1920s, Locarno is the revival of iconic sophistication and elegance. Geometric octagonal form recalls the monumental period and will make a bold statement of authenticity and artistic appreciation in any living space. Available in five different finishes, Locarno will enable endless creativity, opening the door for uniquely glamorous interior spaces. The semi-professional kitchen faucet allows you to have total access to your kitchen sink, making it easy to fill your coffee pot and keep your sink clean thanks to the 150-degree spout. The faucet features an aerated spray, which provides a luxurious feeling and limits the amount of splashing on your countertop as well as the shower spray that makes cleaning fruit and vegetables quick and easy. The single-hole design may be installed in either a 1-hole or multi-hole counter setup with the addition of the Locarno baseplate (04857xxx).
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.