Shop HANSGROHE
See all product information
Create Account
Logis Fine Single-Hole Faucet 110, 1.2 GPM in Matte Black
- Mfr # 71253671
- Zoro # G422971220
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Width
2 in
Length
6 in
Color
Matte Black
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71253671
- Zoro #
- G422971220
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 2 in
- Length
- 6 in
- Height
- 7 in
Details
- Color
- Matte Black
- Item
- Single Hole Bathroom Faucet
Description
Clear lines and finely curved surfaces make Logis a real eye-catcher. The generous surfaces exude quality and make cleaning child's play. A striking feature of Logis: the ergonomically designed handle with a rounded shape . It invites you to touch and operate it. Logis fixtures are equipped with EcoRight technology to ensure that not only the purchase but also the operation costs are reduced. This protects the environment and your wallet. Hansgrohe AirPower also ensures responsible use of water resources . This mixes air into the water, increasing its efficiency and also your water enjoyment. Transform the space between the spout and the sink into your ComfortZone. Logis bathroom faucets are available in different heights so that you can adjust them perfectly to your sink. This avoids splashes and gives you room to move.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.