Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31313831
Zoro #
G9807117
UPC #
-
Country of Origin
Germany
Dimensions
Height
3-5/8" (Valve), 5-1/2" (Tub)
Details
Item
Tub Set Trim
Features
90 Degrees Ceramic Valves
Flow Rate
5.81 gpm
Number of Holes
3
ADA Compliant
Yes
Shower Head Type
Tub Set Trim
Standards
cUPC Compliance
Finish
Polished Nickel
Description
Metris C 3 Hole Tub Filler Trim PN
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.