Metropol Single-Hole Faucet 260 with Lever Handle, 1.2 GPM in Polished Nickel
- Mfr # 32513831
- Zoro # G422973637
product price:Â
$
910.99
/ea
Free Shipping & Returns
Key Features
Height
12.9 in
Width
1.9 in
Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32513831
- Zoro #
- G422973637
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 12.9 in
- Width
- 1.9 in
- Length
- 9.5 in
Details
- Item
- Single Hole Bathroom Faucet
- Color
- Polished Nickel
Description
The hansgrohe Metropol collection features a precise, geometric design. Along with linear design, you will find a variety of handles and spout heights in the Metropol collection: providing options when designing your bathroom. Metropol becomes even more individual with the elegant FinishPlus surface finishes. Add personal touches or design your bathroom in one single trend color. With Metropol, you have the choice of matte finishes such as matte black, or polished finishes such as brushed bronze. There is an option for every bathroom with the Metropol bath collection.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.