Shop HANSGROHE
See all product information
Create Account
Metropol Wall-Mounted Single-Handle Faucet Trim with Lever Handle, 1.2 GPM in Brushed Bronze
- Mfr # 32526141
- Zoro # G522972486
product price:Â
$
623.00
/ea
Free Shipping & Returns
Key Features
Color
Brushed Bronze
Length
9.5 in
Width
6.6 in
Height
4.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32526141
- Zoro #
- G522972486
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Brushed Bronze
Dimensions
- Length
- 9.5 in
- Width
- 6.6 in
- Height
- 4.6 in
Description
The striking Metropol collection offers you numerous design options for sinks and bathtubs. If you place several Metropol fixtures in your bathroom, you create a "parallel world" with a harmonious design language. With the floor-standing single-lever tub filler for bathtubs, you can make impressive design statements in your home. The graceful design is the first thing that catches the eye. The geometric precision creates modern clarity wherever Water flows. With an upright base body, this hansgrohe line shows how elegant corners and edges can be in the bathroom. Different outlet heights ensure plenty of freedom of movement at the sink. Depending on the type of sink and the space available, you can choose from five ComfortZones with heights of 100, 110, 160, 230 or 260 mm. The wall-mounted and floor-standing Metropol fixtures ensure remarkable freedom of movement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.