Shop HANSGROHE
See all product information
Create Account
Pulsify E Extension Pipe for Ceiling Mount E, 4" in Brushed Nickel
- Mfr # 24338821
- Zoro # G522971687
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
5 in
Color
Brushed Nickel
Length
3 in
Width (In.)
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24338821
- Zoro #
- G522971687
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Showerarm
- Color
- Brushed Nickel
Dimensions
- Depth (In.)
- 5 in
- Length
- 3 in
- Width (In.)
- 3 in
Description
Your stylish companion: Wall connection for hansgrohe Pulsify E shower head The Pulsify wall connection for the 260 overhead shower by hansgrohe is the perfect addition to the Pulsify shower head. The modern shower arm mounts to the wall and ensures the 10.2 in overhead shower is in perfect position. The slim, linear design and angular escutechon also make it a real eye-catcher. The wall connection and Pulsify shower head combination creates a stylish ambience in your bathroom. The brilliant, easy-care chrome finish makes for a brilliant appearance and impresses with long-lasting shine in proven Hansgrohe quality.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.