Shop HANSGROHE
See all product information
Create Account
Pulsify E Showerhead 260 1-Jet, 1.75GPM in Chrome
- Mfr # 24332001
- Zoro # G522972196
product price:Â
$
343.00
/ea
Free Shipping & Returns
Key Features
Length
10 in
Width
10 in
Depth
2 in
Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24332001
- Zoro #
- G522972196
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Showerhead
- Color
- Chrome
Dimensions
- Length
- 10 in
- Width
- 10 in
- Depth
- 2 in
Description
Water-saving burst of energy for individuals: Pulsify E shower head with PowderRain for wall or ceiling installation With the Pulsify E 260 1-spray overhead shower hansgrohe ensures invigorating refreshment in the shower. The unique hansgrohe PowderRain spray type wraps the body of the finest water droplets and refreshes - whether in the morning for a burst of energy or during a relaxing shower after a busy day. The striking minimalist shape of the shower head draws attention and is a natural choice for personalised bathroom design. These products are available in different coloured finishes, ranging from polished chrome, Matte black, and a classic brushed nickel finish.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.