Pulsify E Wallbar Set 100 1-Jet 24", 2.5 GPM in Brushed Nickel
- Mfr # 24370821
- Zoro # G322973454
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
26 in
Color
Brushed Nickel
Width (In.)
3 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24370821
- Zoro #
- G322973454
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Depth (In.)
- 26 in
- Width (In.)
- 3 in
- Length
- 3 in
Details
- Item
- Wallbar Set
- Color
- Brushed Nickel
Description
Design icon as an overall package: Pulsify E shower head in brushed nickel with PowderRain, shower hose and shower rail (24-inch) The Pulsify E 100 1-spray shower set with shower rail of 24-inch from hansgrohe ensures invigorating refreshment while showering. The unique hansgrohe PowderRain spray type wraps your body in the finest water droplets and refreshes - whether in the morning for a burst of energy or during a relaxing shower after a busy day. The striking minimalist shape of the shower head draws attention and is a natural choice for personalised bathroom design. These products are available in different coloured finishes, It is available in polished chrome, fresh white and bold black.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.