Shop HANSGROHE
See all product information
Create Account
Pulsify S Showerhead 260 1-Jet, 2.5 GPM in Chrome
- Mfr # 24141001
- Zoro # G022973204
product price:Â
$
374.00
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Length
10 in
Depth
1 in
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24141001
- Zoro #
- G022973204
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Chrome
- Item
- Showerhead
Dimensions
- Length
- 10 in
- Depth
- 1 in
- Width
- 10 in
Description
Water-saving rain shower: 10.2 in EcoSmart shower head with PowderRain With the Pulsify 260 EcoSmart shower head, hansgrohe is once again revolutionizing the shower experience. The indulgent water experience with PowderRain gives you exactly what you want: a water-saving feel-good shower. The striking new design of the modern graphite gray spray disc is an aesthetic eye-catcher. Everyone can see: at hansgrohe, we focus on people. The ring-shaped jets are reminiscent of gentle movements of water. Let the PowderRain spray wrap you of thousands of micro-fine water droplets. A ball joint ensures that the 10.2 in shower head adapts perfectly to the on-site spatial conditions and your personal needs. The timeless, round design and excellent workmanship in tried-and-tested Hansgrohe quality make Pulsify your ideal companion - whatever your bathroom ambience may be like. The FastDrain function reduces the need for cleaning: it reduces dripping after showering. Thanks to QuickClean, limescale can be removed by simply wiping the silicone nozzles on the shower head. The shiny chrome finish with its permanent luster is also a popular choice and Easy to clean.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.