Shop HANSGROHE
See all product information
Create Account
Pulsify S Wallbar Set 105 3-Jet 26", 1.75 GPM in Brushed Nickel
- Mfr # 24162821
- Zoro # G722971562
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Width
4.1 in
Length
11.7 in
Depth
26.3 in
Color
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24162821
- Zoro #
- G722971562
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Wallbar Set
- Color
- Brushed Nickel
Dimensions
- Width
- 4.1 in
- Length
- 11.7 in
- Depth
- 26.3 in
Description
Water-saving shower kit with PowderRain: Pulsify Select 105 with 24-inch shower rail The Pulsify Select 105 shower set by hansgrohe with its 24-inch wallbar is perfect for that feel-good shower. There are three different shower sprays choose from, and you can switch between them at the touch of a button (Select): hansgrohe PowderRain gently wraps the body in the finest of water droplets. IntenseRain invigorates and is perfect for rinsing out shampoo. And as third spray type, a powerful massage spray provides the necessary pampering. One look at the new type of spray disc in modern graphite gray and you know: Pulsify focuses on people. The ring-shaped nozzles that circle around the 4.1-inch shower head are reminiscent of gentle movements of water. The timeless design and its round shower head makes Pulsify the ideal companion to enhance your bathroom ambience. The shower holder can be continuously adjusted with one hand using the push slider. What a convenient way to get the shower head into the right position. The special fixture prevents the 63-inch long shower hose from getting all twisted.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.