Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hansgrohe Raindance C 300 AIR 1-Jet Showerhead 2.5 GPM 28428831

Raindance C 300 AIR 1-Jet Showerhead 2.5 GPM (Discontinued)

  • Mfr # 28428831
  • Zoro # G312373240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28428831
Zoro #
G312373240
UPC #
4011097639710
Country of Origin
Unknown

Dimensions

Length
16.73 in
Width
16.1 in
Depth
4.41 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.