Shop HANSGROHE
See all product information
Create Account
Raindance Classic Showerhead 240 1-Jet, 2.5 GPM in Rubbed Bronze
- Mfr # 28427921
- Zoro # G522972462
product price:Â
$
1,157.99
/ea
Free Shipping & Returns
Key Features
Width
10.6 in
Depth
2.5 in
Length
10.6 in
Color
Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28427921
- Zoro #
- G522972462
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Showerhead
- Color
- Rubbed Bronze
Dimensions
- Width
- 10.6 in
- Depth
- 2.5 in
- Length
- 10.6 in
Description
High-quality shower head for a contemporary classic bathroom. The Raindance Classic shower head from hansgrohe blends beautifully into a contemporary classic bathroom thanks to its elegantly curved shape. The ergonomic handle sits comfortably in the hand. Quality down to the last detail: For reliable long-term functioning, the shower head has a strainer that catches dirt before it can get into the hand shower. This can then be easily rinsed out. This hand shower provides a lush, soothing Water flow. The relaxing rain shower of the RainAir jet type invites you to relax, while the swirling jet whirl massages soothing and the BalanceAir jet type is a mixture of the two jet types. Between these jets can be easily changed by turning the jet disc.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.