Zoro Homepage

Raindance E Extension Pipe For Ceiling Mount In Matte Black

  • Mfr # 27393671

  • Zoro # G308462125


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Length
9.724 in
Height (In.)
3.071 in
Width (In.)
3.898 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27393671
Zoro #
G308462125
UPC #
4059625295854
Country of Origin
Unknown

Dimensions

Length
9.724 in
Height (In.)
3.071 in
Width (In.)
3.898 in

Description

Raindance E Extension Pipe For Ceiling Mount In Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.