Shop HANSGROHE
See all product information
Create Account
Raindance E Showerarm, 15" (Must be used with Raindance E 300 Showerhead) in Brushed Gold Optic
- Mfr # 04731250
- Zoro # G922972031
product price:Â
$
284.20
/ea
Free Shipping & Returns
Key Features
Length
16.9 in
Depth
4.1 in
Width
4.1 in
Color
Brushed Gold Optic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04731250
- Zoro #
- G922972031
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Showerarm
- Color
- Brushed Gold Optic
Dimensions
- Length
- 16.9 in
- Depth
- 4.1 in
- Width
- 4.1 in
Description
The Raindance E Showerarm is required to install the Raindance E 300 Showerhead (Part # 26926xxx). The showerarm is available in 6 different finishes to perfectly match your bathroom decor. Hansgrohe recommends a licensed plumber install this product.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.