Shop HANSGROHE
See all product information
Create Account
Raindance S Showerhead 150 3-Jet, 2.5 GPM in Matte Black
- Mfr # 27495671
- Zoro # G622973215
product price:Â
$
370.00
/ea
Free Shipping & Returns
Key Features
Width
5.4 in
Color
Matte Black
Depth
2.9 in
Length
5.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27495671
- Zoro #
- G622973215
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Matte Black
- Item
- Showerhead
Dimensions
- Width
- 5.4 in
- Depth
- 2.9 in
- Length
- 5.4 in
Description
Water unites with air to awaken your senses. Most of the oversized showerheads and handshowers of Raindance deliver air-infused droplets that expand in size and become softer, giving you a shower as refreshing as a summer rain. Raindance promises a shower for everyone with different shapes, sizes, and spray modes - so you feel clean and rejuvenated.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.