Raindance S Showerhead 180 1-Jet Rain, 2.5 Gpm In Brushed Nickel

  • Mfr # 26922821

  • Zoro # G008454048


product price: $777.99
/ea
Free Shipping & Returns

Key Features

Height
5.28 in
Width
11.26 in
Length
12.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26922821
Zoro #
G008454048
UPC #
4059625342527
Country of Origin
Unknown

Dimensions

Height
5.28 in
Width
11.26 in
Length
12.01 in

Description

Raindance S Showerhead 180 1-Jet Rain, 2.5 Gpm In Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.