Raindance Select E150 Hand Shower, CH
Mfr # 26550001
Zoro # G9806076
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Features
81 No-Clog Spray Channels, Spray Modes: RainAir, Mix, CaresseAir, Select Button for Comfortable Alternation of Spray Modes
Flow Rate
2.5 gpm
Number of Holes
1
Finish
Chrome
Shower Head Type
Hand Shower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26550001
Zoro #
G9806076
UPC #
4011097738079
Country of Origin
Germany
Dimensions
Width
5-1/4"
Details
Item
Hand Shower 3-Jet
Features
81 No-Clog Spray Channels, Spray Modes: RainAir, Mix, CaresseAir, Select Button for Comfortable Alternation of Spray Modes
Flow Rate
2.5 gpm
Number of Holes
1
Finish
Chrome
Shower Head Type
Hand Shower
Connection
G 1/2"
Standards
cUPC Compliance
Description
Raindance Select E150 Hand Shower,CH
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.