RainDrain 2" outlet 35 1/4" (900mm) in Brushed Stainless Steel
- Mfr # 56013181
- Zoro # G222971932
product price:Â
$
582.99
/ea
Free Shipping & Returns
Key Features
Color - Drains
Brushed Stainless Steel
Length - Drains
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56013181
- Zoro #
- G222971932
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length - Drains
- 24 in
Details
- Color - Drains
- Brushed Stainless Steel
- Item
- Rough
Description
With the RainDrain drainage system, you can experience maximum comfort in the shower and design in one go. The finish of the drain system is coordinated with the rest of the hansgrohe shower collection. RainDrain is suitable for both new build bathrooms and renovation projects. RainDrain fits into every dream shower, regardless of what you plan for the floor-level shower. You can also place the RainDrain shower channel anywhere in the area, because the shower system with siphon is very flexible.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.