RainDrain Match Trim Zero/ Tile 23 5/8" with Height Adjustable Frame in Brushed Stainless Steel
- Mfr # 56036801
- Zoro # G022973099
product price:Â
$
440.99
/ea
Free Shipping & Returns
Key Features
Color - Drains
Brushed Stainless Steel
Length - Drains
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56036801
- Zoro #
- G022973099
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Shower Drain
- Color - Drains
- Brushed Stainless Steel
Dimensions
- Length - Drains
- 22 in
Description
The RainDrain Match 23 5/8" drain trim (finish set) in brushed stainless steel from hansgrohe is a flexible drainage solution for installation flush with the back wall or freestanding in the shower area. The shower drain trim's brushed stainless steel finish goes particularly well with modern bathroom designs. Alternatively, the channel can be tiled at the back also (max. tile thickness 18 mm). The vertically adjustable frame offers flexibility in the drain barrier also: so the system can be adjusted to the height of the tiles - for floor-level installation without trip hazard. The result meets the requirements of a barrier-free shower area. The innovative high-tech silicone membrane also ensure that hair and dirt do not get stuck. This helps prevent annoying blockages in the drain. It is easy: They are installed on a complete set with pre-assembled sealing fleece (sold separately).
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.