Shop HANSGROHE
See all product information
Create Account
RainDrain Match Trim Zero/ Tile 35 1/4" with Height Adjustable Frame in Matte Black
- Mfr # 56040671
- Zoro # G822972049
product price:Â
$
660.99
/ea
Free Shipping & Returns
Key Features
Length - Drains
34 in
Color - Drains
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56040671
- Zoro #
- G822972049
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length - Drains
- 34 in
Details
- Color - Drains
- Matte Black
- Item
- Shower Drain
Description
The RainDrain Match 35 1/4" drain trim (finish set) in matte black from hansgrohe is a flexible drainage solution for installation flush with the back wall or freestanding in the shower area. The shower drain trim's matte black finish goes particularly well with modern bathroom designs. Alternatively, the channel can be tiled at the back also (max. tile thickness 18 mm). The vertically adjustable frame offers flexibility in the drain barrier also: so the system can be adjusted to the height of the tiles - for floor-level installation without trip hazard. The result meets the requirements of a barrier-free shower area. The innovative high-tech silicone membrane also ensure that hair and dirt do not get stuck. This helps prevent annoying blockages in the drain. It is easy: They are installed on a complete set with pre-assembled sealing fleece (sold separately).
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.