Shop HANSGROHE
See all product information
Create Account
Rainfinity Baton Handshower 100 1-Jet, 1.75 GPM in Brushed Black Chrome
- Mfr # 26867341
- Zoro # G022972269
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Black Chrome
Depth
9 in
Width
2 in
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26867341
- Zoro #
- G022972269
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Depth
- 9 in
- Width
- 2 in
- Length
- 1 in
Details
- Color
- Brushed Black Chrome
- Item
- Handshower
Description
The Rainfinity 100 1-spray baton hand shower from hansgrohe features a slim silhouette, designed to impress in any bathroom, enhanced by the striking contrast of chrome and black finishes. Brushed black chrome is a perfect finish to compliment warmer materials such as wood and textiles. PowderRain produces thousands of gentle and silky droplets that envelop your body in a soft spray. PowderRain is very quiet compared to other spray modes from hansgrohe, creating the perfect conditions for a feel-good haven in the bathroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov