Shop HANSGROHE
See all product information
Create Account
Rainfinity Baton Handshower 100 1-Jet, 2.5 GPM in Brushed Gold Optic
Mfr # 26866251
Zoro # G422972890
original price:Â $282.99 , new price: $234.99 , 16 percent off
new price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Depth
9.1 in
Width
1.9 in
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26866251
- Zoro #
- G422972890
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Depth
- 9.1 in
- Width
- 1.9 in
- Length
- 1 in
Details
- Item
- Handshower
- Color
- Brushed Gold Optic
Description
The Rainfinity 100 1-spray baton hand shower from hansgrohe features a slim silhouette, designed to impress in any bathroom, enhanced by the striking contrast of chrome and black finishes. Brushed gold optic is a perfect finish to compliment warmer materials such as wood and textiles. PowderRain produces thousands of gentle and silky droplets that envelop your body in a soft spray. PowderRain is very quiet compared to other spray modes from hansgrohe, creating the perfect conditions for a feel-good haven in the bathroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.