Shop HANSGROHE
See all product information
Create Account
Rainfinity Handshower 130 3-Jet, 2.5 GPM in Brushed Black Chrome
Mfr # 26864341
Zoro # G122972206
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Black Chrome
Width
5 in
Depth
10 in
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26864341
- Zoro #
- G122972206
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 5 in
- Depth
- 10 in
- Length
- 1 in
Details
- Color
- Brushed Black Chrome
- Item
- Handshower
Description
The contrast of the modern brushed black chrome outer and the large, gray 5-inch spray disc sets the Rainfinity 130 3-spray handshower apart from the rest. Brushed black chrome is a perfect finish to compliment warmer materials such as wood. The Rainfinity collection creates a unique bathroom that becomes a safe haven in the home. The Rainfinity 130 3-spray handshower from hansgrohe pampers users with three different spray modes: PowderRain produces thousands of gentle and silky droplets that envelop your body in a soft spray, Intense PowderRain a concentrated spray to invigorate and wake you up in the morning, and MonoRain, the pure, focused spray mode - perfect for a soothing, feel-good shower. Users can switch between all spray modes at the touch of a button with hansgrohe Select. The Rainfinity handshower features a standard 1/2-inch connection, making it quick and Easy to install.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.