Zoro Homepage

Rainfinity Handshower 130 3-Jet, 2.5 Gpm In Chrome

  • Mfr # 26864001

  • Zoro # G308461838


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Length
6.69 in
Width
2.05 in
Height
11.61 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26864001
Zoro #
G308461838
UPC #
4059625198599
Country of Origin
Unknown

Dimensions

Length
6.69 in
Width
2.05 in
Height
11.61 in

Details

Finish
Chrome

Description


GENEROUS WATER COVERAGE: The 5-inch handshower spray face mimics the feeling of a natural rain shower, creating a spa-like shower experience

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.