Shop HANSGROHE
See all product information
Create Account
Rainfinity Showerhead 250 1-Jet, 2.5 GPM in Matte Black
Mfr # 26228671
Zoro # G222972144
product price:
$
1,818.99
/ea
Free Shipping & Returns
Key Features
Depth
2.8 in
Width
9.9 in
Color
Matte Black
Length
9.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26228671
- Zoro #
- G222972144
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Depth
- 2.8 in
- Width
- 9.9 in
- Length
- 9.9 in
Details
- Item
- Showerhead
- Color
- Matte Black
Description
The Rainfinity 250 overhead shower will pamper you with the new hansgrohe PowderRain spray. PowderRain produces thousands of gentle and silky droplets that envelop your body in a soft spray. The angle of the showerhead can be adjusted vertically from 10-30°, allowing you to you keep your hair dry if desired. The innovative spray surface, which curves inwards slightly, ensures the water jet does not hit your head and shoulders from above like a conventional shower would. The chrome finish is a perfect compliment for warmer materials such as wood. The Rainfinity collection creates a unique bathroom that becomes a safe haven in the home.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.