Shop HANSGROHE
See all product information
Create Account
Rainfinity Showerhead 250 3-Jet with Wall Connector Trim, 2.5 GPM in Brushed Bronze
Mfr # 26232141
Zoro # G922972543
product price:
$
2,939.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Bronze
Depth
6.6 in
Length
10.8 in
Width
9.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26232141
- Zoro #
- G922972543
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Brushed Bronze
- Item
- Showerhead
Description
The Rainfinity 250 3-spray overhead shower will pamper you with 3 new hansgrohe spray modes: PowderRain produces thousands of gentle and silky droplets that envelop your body in a soft spray, Intense PowderRain a concentrated spray to invigorate and wake you up in the morning, and RainStream, a generous flow of soft sprays to help loosen tense muscles. The angle of the showerhead can be adjusted vertically from 10-30°, allowing you to you keep your hair dry if desired. The innovative spray surface, which curves inwards slightly, ensures the water jet does not hit your head and shoulders from above like a conventional shower would. The chrome finish is a perfect compliment for warmer materials such as wood. The Rainfinity collection creates a unique bathroom that becomes a safe haven in the home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.