Shop HANSGROHE
See all product information
Create Account
Rainfinity Wall Outlet 500 with Handshower Holder and Shelf in Brushed Bronze
Mfr # 26843141
Zoro # G022972566
product price:Â
$
816.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
3 in
Length
3 in
Width
20 in
Color
Brushed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26843141
- Zoro #
- G022972566
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Depth (In.)
- 3 in
- Length
- 3 in
- Width
- 20 in
Details
- Item
- Wall Outlet
- Color
- Brushed Bronze
Description
The elegant Rainfinity Wall Outlet 500 and shelf from hansgrohe adds a touch of elegance to the bathroom. With its unique matte white finish combined with mirrored safety glass, it coordinates perfectly with the other products in the modern Rainfinity collection. Elegant and functional: The Rainfinity Porter 500 and shelf is made of sturdy metal, and the smooth surfaces are easy to clean. The 20-inch wide shelf has space to keep all your shower products within reach. The shelf features a holder for a handshower integrated to the left, keeping it accessible whenever you need it. The shower shelf has an integrated non-return valve that prevents water from faucets and bathtubs flowing back into your drinking water. The Rainfinity Wall Outlet 500 and shelf features a standard 1/2-inch connection. The metal elbow fitting simply connects to an existing water outlet on the wall.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.