Shop HANSGROHE
See all product information
Create Account
Rebris S Widespread Faucet 110 with Pop-Up Drain, 1.2 GPM in Chrome
- Mfr # 72530001
- Zoro # G822973114
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72530001
- Zoro #
- G822973114
- UPC #
- -
- Country of Origin
- Unknown
Details
- Color
- Chrome
- Item
- Widespread Bathroom Faucet
Description
Quality that suits your style: Rebris S 3-hole bathroom faucet with pop-up drain. With its timeless, sleek design, the Rebris S 3-hole bathroom faucet 110 with pop-up drain will visibly enhance your bathroom. The sleek, rounded shapes and precise surfaces create an atmosphere of well-being. Rebris S includes modern designer faucets at a fair price. Make your own dream bathroom a reality. The 3-hole bathroom faucet interprets the classic operating concept in a surprisingly new and modern way with two wing handles. The renowned hansgrohe quality brings the promises of a winning design to life: Water volume and temperature are controlled with the two wing handles via high-quality ceramic valves. They function smoothly and reliably even after frequent use. Thanks to innovative hansgrohe technology, the tap helps to save water too: even at high water pressure the max. flow is 1.2 GPM. For a full water jet, the tap enriches the water with air (AirPower). This creates a soft jet that sprays less - meet the beauty of water. A pop-up drain is included. It allows the waste plug to be easily controlled using one hand. The aerator can be removed for cleaning and descaled using a coin. No tools needed. This keeps the faucet looking like new.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.