Zoro Homepage

Showerarm Raindance 15 In Matte Black

  • Mfr # 27413671

  • Zoro # G708462107


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height (In.)
3.74 in
Width (In.)
4.49 in
Length
22.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27413671
Zoro #
G708462107
UPC #
4059625276105
Country of Origin
Unknown

Dimensions

Height (In.)
3.74 in
Width (In.)
4.49 in
Length
22.13 in

Details

Finish
Matte Black

Description

PREMIUM FINISH: Built to last and matches hansgrohe shower heads


  • •DIMENSIONS: 15-in Shower Arm with Escutcheon Plate and 1/2-in Male Inlet
  • •SHOWER HEAD COMPATIBILITY: Designed to improve wall clearance when installing oversized shower heads
  • •BRASS CONSTRUCTION: Solid build and secure mounting
  • •INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.