Zoro Homepage

Showerarm Standard 9 In Matte Black

  • Mfr # 04186673

  • Zoro # G208462102


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
5.866 in
Length
13.11 in
Height (In.)
1.496 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04186673
Zoro #
G208462102
UPC #
4059625299869
Country of Origin
Unknown

Dimensions

Width (In.)
5.866 in
Length
13.11 in
Height (In.)
1.496 in

Description

Showerarm Standard 9 In Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.