Shop HANSGROHE
See all product information
Create Account
ShowerSelect Thermostatic Trim for 1 Function, Square in Brushed Nickel
- Mfr # 15762821
- Zoro # G022972979
product price:Â
$
1,203.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Depth (In.)
6.1 in
Width (In.)
6.1 in
Length
6.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15762821
- Zoro #
- G022972979
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Depth (In.)
- 6.1 in
- Width (In.)
- 6.1 in
- Length
- 6.4 in
Details
- Color
- Brushed Nickel
- Item
- Thermostatic Trim
Description
Pure shower enjoyment at the touch of a button - this is ShowerSelect. Whether you want the water to flow precisely or stop altogether, or whether you want to easily switch from the hand to the overhead shower: The Select button permits highly comfortable water control at the touch of a button. It offers stylish, concealed thermostats and faucets for every setting, taste and shower style: The design is available in an angular or a rounded design language, in chrome and with glass finish in white or black. hansgrohe ShowerSelect units can easily be installed with the iBox Universal. The advanced hansgrohe technology simply vanishes behind the wall - the focus is on the Elegant design, and there is more room for shower comfort.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.