Talis N Kitchen Faucet, U-Style 1-Spray, 1.5 GPM in Stainless Steel Optic
- Mfr # 72858801
- Zoro # G122972787
product price:Â
$
639.99
/ea
Free Shipping & Returns
Key Features
Length - Drains
10 in
Color - Drains
Stainless Steel Optic
Width
3 in
Depth
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72858801
- Zoro #
- G122972787
- UPC #
- -
- Country of Origin
- Unknown
- Color - Drains
- Stainless Steel Optic
- Item
- Kitchen Faucet
Dimensions
- Length - Drains
- 10 in
- Width
- 3 in
- Depth
- 13 in
Description
With the Talis N collection, there are a variety of options and functions - and always uncompromisingly clear design language. Whether you are looking for a faucet for the space under the cabinet or you want to make the kitchen faucet an eye-catcher on the island, the wide range of Talis N will provide a suitable solution for all kitchen concepts and purchase plans.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.