Shop HANSGROHE
See all product information
Create Account
Talis N Kitchen Faucet, U-Style, 1-Spray, 1.75 GPM in Brushed Black Chrome
- Mfr # 72806341
- Zoro # G022972924
product price:Â
$
554.40
/ea
Free Shipping & Returns
Key Features
Width
3.2 in
Depth
13.4 in
Length - Drains
10.1 in
Color - Drains
Brushed Black Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72806341
- Zoro #
- G022972924
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Kitchen Faucet
- Color - Drains
- Brushed Black Chrome
Dimensions
- Width
- 3.2 in
- Depth
- 13.4 in
- Length - Drains
- 10.1 in
Description
With the Talis N collection, there are a variety of options and functions - and always uncompromisingly clear design language. Whether you are looking for a faucet for the space under the cabinet or you want to make the kitchen faucet an eye-catcher on the island, the wide range of Talis N will provide a suitable solution for all kitchen concepts and purchase plans.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.