Shop HANSGROHE
See all product information
Create Account
Talis S HighArc Kitchen Faucet, 2-Spray Pull-Down, 1.75 GPM in Polished Nickel
- Mfr # 72813831
- Zoro # G522973407
product price:Â
$
871.00
/ea
Free Shipping & Returns
Key Features
Width
4.8 in
Color - Drains
Polished Nickel
Depth
15.8 in
Length - Drains
10.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72813831
- Zoro #
- G522973407
- UPC #
- -
- Country of Origin
- Unknown
- Color - Drains
- Polished Nickel
- Item
- Kitchen Faucet
Dimensions
- Width
- 4.8 in
- Depth
- 15.8 in
- Length - Drains
- 10.2 in
Description
The gently tapered base body of the Talis S bathroom collection flows into a graceful spout with an opulent surface. Precise edges line the spout and lever. Whether you choose a single-lever faucet with ComfortZone or a wall-mounted option: Talis S exudes quality. The floating surfaces are elegantly extended onto the bath and shower. Here, too, hansgrohe offers you Select: Talis Select S bathroom faucets can be operated with your finger, arm or elbow as desired. The Select feature the operating revolution on the bathroom faucet where you can conveniently switch the Water flow on and off at the touch of a button. And the ComfortZone option offers you various spout heights to match your bathroom sink. Talis S is available in a total of 6 finishes with which you can create effective designs or pick up the style throughout the bathroom. The trendy colors and surface designs underline your personal taste without compromising on the timeless design.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.