Tecturis S Freestanding Tub Filler with 1.75 GPM Handshower in Brushed Black Chrome
- Mfr # 73440341
- Zoro # G222973660
product price:Â
$
4,044.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Black Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73440341
- Zoro #
- G222973660
- UPC #
- -
- Country of Origin
- Unknown
- Finish
- Brushed Black Chrome
Description
Turn water into an experience with the Tecturis S freestanding tub filler. Give water a striking shape with the freestanding Tecturis S tub filler from hansgrohe. Tecturis S impresses with a purist design that has clear lines and rounded shapes. At the same time, the tub filler combines a strong appearance with maximum comfort. This turns the use of water into a new aesthetic experience every day. The hansgrohe AirPower technology, which enriches the water jet with air, is a joy to use. This is what creates hansgrohe’s incomparably pleasant feeling of water on the skin. There is also less splashing. It's easy to switch from the tub filler to the shower head, all you need to do is briefly press the Select button on the side. The water flow switches back automatically after the water is turned off, preventing a wet bathroom. The broad range of Tecturis S products makes your own dream bathroom a reality. The included handheld shower head with PowderRain lets users be pampered by micro-fine droplets in an immersive shower experience. The adjustable temperature limitation feature protects against excessively hot water. The tub filler will also need a rough for the installation (#10452181) - sold separately.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.