Unica Wallbar S, 24" in Brushed Black Chrome
- Mfr # 28632340
- Zoro # G722973481
product price:Â
$
272.30
/ea
Free Shipping & Returns
Key Features
Depth (In.)
28 in
Length
3 in
Width (In.)
4 in
Color
Brushed Black Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28632340
- Zoro #
- G722973481
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Wallbar
- Color
- Brushed Black Chrome
Dimensions
- Depth (In.)
- 28 in
- Length
- 3 in
- Width (In.)
- 4 in
Description
Hans Grohe invented the shower bar more than 60 years ago: It is the original from the Black Forest. To this day, we are consistently continuing to develop it. Your advantages: exclusive designs with glossy chrome, brushed nickel, polished nickel, rubbed bronze, or polished brass - as with Unica E. To make sure everything fits perfectly, there are Unica shower bars in different lengths, with shower hose and brackets, to suit all conventional hand showers. Whoever uses the bathtub for bathing and showering would also want to be as flexible as possible when positioning the shower head. In the shower, hip height is sufficient as a lower limit; there you should perhaps opt for the 24" wallbar or you could go for a 36" wallbar depending on your needs. It brings incredible amounts of freedom of movement, making it perfect for families with children and grandparents. To help ensure that the shower hose is a perfect length it is included along with many bars.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.