Shop HANSGROHE
See all product information
Create Account
Vernis Blend Electronic Faucet with Preset Temperature Control, 0.5 GPM Battery-Powered in Chrome
- Mfr # 71502001
- Zoro # G022972245
product price:Â
$
317.85
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Width
2.3 in
Height
4.8 in
Length
6.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71502001
- Zoro #
- G022972245
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Electronic Faucet
- Color
- Chrome
Dimensions
- Width
- 2.3 in
- Height
- 4.8 in
- Length
- 6.2 in
Description
The Vernis Collection provides great style at an even better price. With options ranging in flow rates, it allows full consideration into your bathroom needs. The multiple flow rate available make it easy to accomodate low flow requirements or preferences if needed.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.