Vernis Blend Handshower 100 Vario-Jet 2.5 GPM in Chrome

  • Mfr # 26270001

  • Zoro # G212377768


product price: $42.99
/ea

Key Features

Width
6.5 in
Depth
2.99 in
Application
Bathroom
Length
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26270001
Zoro #
G212377768
UPC #
4059625348178
Country of Origin
Unknown

Dimensions

Width
6.5 in
Depth
2.99 in
Length
13.5 in

Details

Application
Bathroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.