Shop HANSGROHE
See all product information
Create Account
Vernis Blend Showerhead 200 1-Jet, 1.75 GPM in Brushed Nickel
- Mfr # 26277821
- Zoro # G922973229
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Width
8 in
Depth
2 in
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26277821
- Zoro #
- G922973229
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Brushed Nickel
- Item
- Showerhead
Dimensions
- Width
- 8 in
- Depth
- 2 in
- Length
- 8 in
Description
Great shower pleasure at an attractive price: the round Vernis Blend shower head with 8.1-inch Diameter. The Vernis Blend 200 shower head (1 spray type) from hansgrohe brings great shower pleasure to the bathroom at an attractive price. The 8.1-inch large shower head distributes the water over the body (XXL performance). The powerful rain jet rain with a water flow of max. 1.75 GPM an invigorating fresh kick for the whole body. Versatile: the Vernis Blend shower head can be mounted on the wall or ceiling. A shower arm (9-inch, #04186823) is required for installation. Long-lasting shine and comfortable cleaning. The classic brushed nickel finish is easy to clean and remains looking beautiful. The removable shower head is easy to clean: limescale can be removed by wiping over the silicone nozzles on the shower head (QuickClean). For particularly comfortable showering, the shower head can be easily adjusted at an angle via a ball joint and thus aligned to the invididual spatial situation.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.